Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 56

Next

Compare
EF8320G231DC48/DC

COMPARE

EF8320G231DC48/DC

Description
EF8320G231DC48/DC SOLENOID VALVE ; 1/4"X1/16" 3NC SS 11.6W

ASCO VALVE

Part # EF8320G231DC48/DCD

BDI # 20702498

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.09 Cv Factor | 1/16" Orifice Size | Air - Light oil - Water Fluid | Normally Closed | Ambient Temperature -40 To 40 Deg C
Overall Length - Inch: 3.125
Voltage: 48 VDC

Price Inventory : Available to order
Loading Price
QTY
EF8300D058RFDC48/DC

COMPARE

EF8300D058RFDC48/DC

Description
EF8300D058RFDC48/DC SOLENOID VALVE ; 1/4" X 3/16" 3NC BRASS 36.2/H W

ASCO VALVE

Part # EF8300D058RFDC48/DCD

BDI # 20701596

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.25 Cv Factor | 3/16" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Seat | Brass Disc | NBR Gasket | Normally Closed | NEMA 7 Explosionproof Enclosure With Class F Coil
Overall Length - Inch: 4.839
Voltage: 48 VDC

Price Inventory : Available to order
Loading Price
QTY
8320G196DC48/DC

COMPARE

8320G196DC48/DC

Description
8320G196DC48/DC SOLENOID VALVE ; 1/4" X 1/8" 3NO BRASS 11.6/F W

ASCO VALVE

Part # 8320G196DC48/DCD

BDI # 20696946

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.25 Cv Factor | 1/8" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Lead Length 457 MM
Overall Length - Inch: 3.125
Voltage: 48 VDC

Price Inventory : Available to order
Loading Price
QTY
EV8316G381VDC48/DC

COMPARE

EV8316G381VDC48/DC

Description
EV8316G381VDC48/DC SOLENOID VALVE ; 1/4"X5/16" 3NC SS 1.4W

ASCO VALVE

Part # EV8316G381VDC48/DCD

BDI # 20704504

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 1.5 Cv Factor | 5/16" Orifice Size | Air Fluid | Normally Closed | Explosion proof Stainless Steel Enclosure | Ambient Temperature -40 To 60 Deg C
Overall Length - Inch: 3.855
Voltage: 48 VDC

Price Inventory : Available to order
Loading Price
QTY
8210G009DC48/DC

COMPARE

8210G009DC48/DC

Description
8210G009DC48/DC SOLENOID VALVE ; 3/4"X3/4" 2NC BRASS 11.6W

ASCO VALVE

Part # 8210G009DC48/DCD

BDI # 20691574

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | 18" Lead
Overall Length - Inch: 3.395
Voltage: 48 VDC

Price Inventory : Available to order
Loading Price
QTY