8263R200AC24-120DC24-125/DC
Description
8263R200AC24-120DC24-125/DC VALVE UNIT ; 3/8"X5/32" 2NC BRASS 1.5/HW
Part # 8263R20024-120
BDI # 20695034
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.52 Cv Factor | 5/32" Orifice Size | Air - Inert Gas - Light Oil - Water | Normally Closed | General Service
Overall Length - Inch:
3.98
Voltage:
24 To 120 V
8263R115AC24-120DC24-125/DC
Description
8263R115AC24-120DC24-125/DC VALVE UNIT ; 3/8"X1/8" 2NC BRASS 1.5/HW
Part # 8263R11524-120
BDI # 20695020
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Light Oil - Water | Normally Closed | General Service
Overall Length - Inch:
3.98
Voltage:
24 To 120 V
8263R210AC24-120DC24-125/DC
Description
8263R210AC24-120DC24-125/DC VALVE UNIT ; 3/8"X9/32" 2NC BRASS 1.5/HW
Part # 8263R21024-120
BDI # 20695038
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.88 Cv Factor | 9/32" Orifice Size | Air - Inert Gas - Light Oil - Water | Normally Closed | General Service
Overall Length - Inch:
3.98
Voltage:
24 To 120 V
8263R12424-120
Description
8263R12424-120 SOLENOID VALVE, 3/8 X 7/32 2NC BRASS 1.5/H W (SMARTCATALOG)
Part # 8263R12424-120
BDI # 27258541
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.73 Cv Factor | 7/32" Orifice Size | Air - Inert Gas - Light Oil - Water | Normally Closed | General Service
Overall Length - Inch:
3.98
Voltage:
24 To 120 V