108227.00

COMPARE

108227.00

Description
108227.00 WASHDOWN MOTOR ; 1/2HP 1750RPM S56C TENV

LEESON

Part # 10822700

BDI # 554286

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.63

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.5 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
108229.00

COMPARE

108229.00

Description
108229.00 WASHDOWN MOTOR ; 3/4HP 1750RPM S56C TENV

LEESON

Part # 108229.00

BDI # 20181136

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.13

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 3.7 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
108232.00

COMPARE

108232.00

Description
108232.00 WASHDOWN MOTOR ; 1-1/2HP S56C FRM 1800RPM 180VDC

LEESON

Part # 10823200

BDI # 554291

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 16.82

Current: DC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 7.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
108231.00

COMPARE

108231.00

Description
108231.00 WASHDOWN DUTY DC MOTOR ; 1HP 1750RPM S56C TEFC 180V

LEESON

Part # 108231.00

BDI # 20182613

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.82

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY