Features
Enclosure:
None
Wheel Width - Millimeter:
48
Eccentric/Concentric:
Concentric
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.059
Outside Diameter - Millimeter:
77.7
Other Features:
Hardened | Steel Axial Bearing | Fixed | Grade 3 Grease
Rolling Element:
Cylindrical Roller
Product Name:
Wheel
Features
Enclosure:
None
Wheel Width - Millimeter:
37.5
Eccentric/Concentric:
Concentric
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Other Features:
Hardened | Steel Axial Bearing | Fixed | Grade 3 Grease
Rolling Element:
Cylindrical Roller
Product Name:
Wheel
HVB-055
Description
HVB-055 WHEEL U CHANNEL RAIL ; 35 MM ID 70.1 MM OD
Part # HVB-055
BDI # 21453742
Features
Enclosure:
None
Wheel Width - Millimeter:
44
Eccentric/Concentric:
Concentric
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.76
Outside Diameter - Millimeter:
70.1
Other Features:
Hardened | Steel Axial Bearing | Fixed | Grade 3 Grease
Rolling Element:
Cylindrical Roller
Product Name:
Wheel
VWS2
Description
VWS2 LINEAR V RAIL WHEEL ; WHEEL V RAIL 9.53MM BORE 30.73MM OD
Part # VWS2
BDI # 21453788
Features
Enclosure:
2 Seals
Wheel Width - Millimeter:
11.12
Eccentric/Concentric:
Concentric
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.21
Outside Diameter - Millimeter:
30.73
Other Features:
Double Row Angular Contact Bearing | Grease Lubricated
Rolling Element:
Ball
Product Name:
Wheel
Features
Enclosure:
2 Seals
Wheel Width - Millimeter:
19.05
Eccentric/Concentric:
Concentric
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.36
Outside Diameter - Millimeter:
59.94
Other Features:
Double Row Angular Contact Bearing | Grease Lubricated
Rolling Element:
Ball
Product Name:
Wheel