Page 1 of 3

Next

Compare
D1438K LH

COMPARE

D1438K LH

Description
D1438K LH GEAR WORM ; STEEL

BOSTON GEAR

Part # 12820

BDI # 162357

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 63.5

Face Width - Inch: 2.5
Pitch: 6 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666809
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
HL1438

COMPARE

HL1438

Description
HL1438 GEAR WORM ; STEEL

BOSTON GEAR

Part # 13024

BDI # 162398

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Pitch: 6 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666908
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
H1438 RH

COMPARE

H1438 RH

Description
H1438 RH GEAR WORM ; 1" BORE 2" PITCH DIA 6 DP 2-1/2" FACE

BOSTON GEAR

Part # 12994

BDI # 162280

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 63.5

Face Width - Inch: 2.5
Pitch: 6 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 667000
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
D1638K RH

COMPARE

D1638K RH

Description
D1638K RH GEAR WORM ; STEEL

BOSTON GEAR

Part # 12834

BDI # 162364

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 63.5

Face Width - Inch: 2.5
Pitch: 6 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666640
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
W6Q

COMPARE

W6Q

Description
W6Q WORM GEAR ; RIGHT HAND THREADED

MARTIN SPROCKET & GR

Part # W6Q

BDI # 613084

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 63.5

Face Width - Inch: 2.5
Pitch: 6 DP
Other Features: 18 Degree 26 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 667151
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY