CFM3046A

COMPARE

CFM3046A

Description
CFM3046A HEATING/COOLING SYSTEM AC MOTOR ; 3/4HP 48YZ FRM 1200RPM 208-230/460VAC

BALDOR-RELIANCE

Part # CFM3046A

BDI # 125997

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 16.02
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: HVAC
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
$ 616.04 / each QTY
ECTM2333T

COMPARE

ECTM2333T

Description
ECTM2333T CHILLER TOWER AC MOTOR ; 15HP 254T FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # ECTM2333T

BDI # 126895

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 2,954.05 / each QTY
ECTM4103T

COMPARE

ECTM4103T

Description
ECTM4103T CHILLER TOWER AC MOTOR ; 25HP 284T FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # ECTM4103T

BDI # 126903

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 4,055.72 / each QTY