SMB1003006519S3M642
Description
SMB1003006519S3M642 AC SERVO MOTOR ; BRUSHLESS 6NM 3000RPM 230V W/RESOLVER
Part # SMB1003006519S3M642
BDI # 27818716
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.945
Sync RPM:
2000
Hertz:
Not Available
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
8.99
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
SMB6060148D6S0SB642
Description
SMB6060148D6S0SB642 AC SERVO MOTOR ; BRUSHLESS 230V W/RESOLVER
Part # SMB6060148D6S0SB642
BDI # 27818714
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.433
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
5.485
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
BSM63N-275BA
Description
BSM63N-275BA BRUSHLESS SERVO MOTOR ; POR
Part # BSM63N-275BA
BDI # 21921539
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.433
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
6.485
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face