VTR014-014-0 STANDARD COMPONENTS
Description
VTR014-014-0 STANDARD COMPONENT GEARHEAD ; NON RETURNABLE PLANETARY
Part # 27-319-365
BDI # 847554
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
125
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.15
Overall Width - Inch:
5.59
VTR010-014-0 STANDARD COMPONENTS
Description
VTR010-014-0 STANDARD COMPONENT GEARHEAD ; NON RETURNABLE PLANETARY
Part # 27-319-378
BDI # 847577
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
125
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.331
Overall Width - Inch:
3.976
F832B-14K-B5-M1
Description
F832B-14K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE C-FC I/P 3/4" SHFT IL
Part # F00598
BDI # 180415
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
125
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Base Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62
UTR010-014-0-RM100-69
Description
UTR010-014-0-RM100-69 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-314269-F807
BDI # 851081
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
125
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.734
Overall Width - Inch:
4.724
221D-PH-14-H1
Description
221D-PH-14-H1 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Part # 58157
BDI # 175048
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
125
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
53.848
Nominal Center Distance - Inch:
2.12
Other Features:
Double Reduction | Horizontal Attachment
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.25