F863B-36K-B7-M1
Description
F863B-36K-B7-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F01001
BDI # 180780
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
50
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
15.38
Overall Width - Inch:
8
SF842BR-36K-B7-M1
Description
SF842BR-36K-B7-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01479
BDI # 181222
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.79
SF842BR-36K-B5-M1
Description
SF842BR-36K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01478
BDI # 181221
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.79
863B-36K-M1
Description
863B-36K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00384
BDI # 180278
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
50
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
17.13
Overall Width - Inch:
8
VT075-035-0 STANDARD COMPONENTS
Description
VT075-035-0 STANDARD COMPONENTS GEARHEAD ; NON RETURNABLE PLANETARY
Part # 27-119-298
BDI # 847368
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.811
Overall Width - Inch:
2.953