Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
6.25
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667300
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.083
Inch - Metric:
Inch
Material:
Molded Delrin
Face Width - Millimeter:
3.175
Face Width - Inch:
0.125
Pitch:
48 DP
Other Features:
Web Style | Type B | Minimum Bore 1/4
Global Part Number GPN:
668765
Pressure Angle:
20
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
20
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Other Features:
Spoke Style | Type D | Minimum Bore 1-1/2
Global Part Number GPN:
668684
Pressure Angle:
20
GD100A
Description
GD100A CHANGE SPUR GEAR ; 1" BORE 8.333" PITCH DIA 12DP
Part # 11244
BDI # 161768
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
8.333
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667252
Pressure Angle:
14.5
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
4.167
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Other Features:
Spoke Style | Type D | Minimum Bore 3/8
Global Part Number GPN:
666991
Pressure Angle:
20 Degree