FWA738-300E-B5-G
Description
FWA738-300E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 52382
BDI # 171736
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Nominal Center Distance - Inch:
3.75
Other Features:
Double Reduction | End Cap
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
F842B-56K-B5-M1
Description
F842B-56K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00775
BDI # 180564
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
31.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
10.73
Overall Width - Inch:
6.62
DT142-050-0-RM142-80A
Description
DT142-050-0-RM142-80A PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-113371-8436
BDI # 848164
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.583
Overall Width - Inch:
5.591
VT006-005-0-RM060-17
Description
VT006-005-0-RM060-17 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 27-119311-G672
BDI # 847396
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.354
Overall Width - Inch:
2.402
VT006-007-0 STANDARD COMPONENTS
Description
VT006-007-0 STANDARD COMPONENTS GEARHEAD ; NON RETURNABLE PLANETARY
Part # 27-119-312
BDI # 847397
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.134
Overall Width - Inch:
2.402