MJ4.1/4M
Description
MJ4.1/4M DEEP GROOVE BALL BEARING ; 4-1/4" BOREX8-3/4" ODX1-3/4" W 1-ROW
Part # MJ4.1/4M
BDI # 1190956
Features
Enclosure:
Open
Outer Race Width - Millimeter:
44.45
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262812
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
LJ3/4J
Description
LJ3/4J DEEP GROOVE BALL BEARING ; 3/4" BOREX1-7/8" ODX9/16" W 1-ROW
Part # LJ3/4J
BDI # 1190065
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14.3
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262709
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
LJ3.1/2J
Description
LJ3.1/2J DEEP GROOVE BALL BEARING ; 3-1/2" BOREX6-1/2" ODX1-1/8" W 1-ROW
Part # LJ3.1/2J
BDI # 1190061
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28.575
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262706
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
MJ1.1/8J
Description
MJ1.1/8J DEEP GROOVE BALL BEARING ; 1-1/8" BOREX2-13/16" ODX13/16" W 1-ROW
Part # MJ1.1/8J
BDI # 1413241
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20.65
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262793
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6304TBR12P4
Description
6304TBR12P4 DEEP GROOVE BALL BEARING ; 20MM BORE 52MM OD 15MM W 1-ROW
Part # 6304TBR12P4
BDI # 1186728
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable