2251-20R1.25-DMS-SS
Description
2251-20R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 125259S
BDI # 336273
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.39
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.378
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
162.306
Modular - Flat Top Size:
2251
Mounting Method:
Finished Bore
2251-20R1.5-DMS-SS
Description
2251-20R1.5-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 125261S
BDI # 336275
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.39
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.378
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
162.306
Modular - Flat Top Size:
2251
Mounting Method:
Finished Bore
2251-20R1.25-RMS
Description
2251-20R1.25-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 125259RS
BDI # 336269
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.39
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.378
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
162.306
Modular - Flat Top Size:
2251
Mounting Method:
Finished Bore
2251-20R23M-RMS
Description
2251-20R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 125258GF
BDI # 336267
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.393
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
6.378
Outside Diameter - Millimeter:
162.001
Pitch Diameter - Millimeter:
162.382
Modular - Flat Top Size:
2251
Mounting Method:
Finished Bore
2251-20R1.44-DMS-SS
Description
2251-20R1.44-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 125260S
BDI # 336274
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.39
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.378
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
162.306
Modular - Flat Top Size:
2251
Mounting Method:
Finished Bore