5207JSC05A SCREW CONV DRIVE DS-2.437
Description
5207JSC05A SCREW CONV DRIVE DS-2.437 ; 794985 SHAFT MOUNT REDUCER NON RET
Part # 10495436
BDI # 18109266
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
124.46
Nominal Center Distance - Inch:
4.9
Other Features:
Single Reduction | Screw Conveyor | Seal Housing | Model A | Keyless
Mounting Method:
Flange Mounted
Overall Length - Inch:
25.388
5307JSC25A SCD WITH FAN DS-3.437
Description
5307JSC25A SCD WITH FAN DS-3.437 REDUCER ; 795216 SHAFT MOUNT NON RETURNABLE
Part # 10493758
BDI # 18109398
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
167.132
Nominal Center Distance - Inch:
6.58
Other Features:
Double Reduction | Screw Conveyor | Seal Housing | Model A | With Fan | Keyless
Mounting Method:
Flange Mounted
Overall Length - Inch:
32.485
5215JSC09A WITH FAN DS-3.000
Description
5215JSC09A WITH FAN DS-3.000 REDUCER ; 795099 SHAFT MOUNT NON RETURNABLE
Part # 10498061
BDI # 18109410
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
141.986
Nominal Center Distance - Inch:
5.59
Other Features:
Double Reduction | Screw Conveyor | Seal Housing | Model A | With Fan | Keyless
Mounting Method:
Flange Mounted
Overall Length - Inch:
27.875
5215JSC25A SCREW CONV DRIVE DS-3.437
Description
5215JSC25A SCREW CONV DRIVE DS-3.437 ; 795092 SHAFT MOUNT REDUCER NON RET
Part # 10491846
BDI # 18109426
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
141.986
Nominal Center Distance - Inch:
5.59
Other Features:
Double Reduction | Screw Conveyor | Seal Housing | Model A | Keyless
Mounting Method:
Flange Mounted
Overall Length - Inch:
31.125
5215JSC25A SCREW CONV DRIVE DS-2.000
Description
5215JSC25A SCREW CONV DRIVE DS-2.000 ; 795089 SHAFT MOUNT REDUCER NON RET
Part # 10496274
BDI # 18109423
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
141.986
Nominal Center Distance - Inch:
5.59
Other Features:
Double Reduction | Screw Conveyor | Seal Housing | Model A | Keyless
Mounting Method:
Flange Mounted
Overall Length - Inch:
27