AKL.D12-HLA
Description
AKL.D12-HLA AXIAL GROOVE BALL BEARING ; 30.163MM X 53.188MM X 15.875MM
Part # AKL.D12
BDI # 23942565
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.188
Bore 2 - Millimeter:
30.963
Height - Inch:
0.625
Bore 2 - Inch:
1.219
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
TC2435
Description
TC2435 THRUST NEEDLE ROLLER ASSY ; 1-1/2" BORE 1 2-3/16" OD
Part # TC2435/0-5
BDI # 1178190
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.1
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TC2031
Description
TC2031 THRUST NEEDLE ROLLER ASSY ; 1-1/4" BORE 1 1-15/16" OD
Part # TC2031/0-5
BDI # 18317975
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1.25
Bore 2 - Millimeter:
31.75
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
ZARN60120-L-TV
Description
ZARN60120-L-TV NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARN60120-L-TV-A
BDI # 1178958
Features
Height - Millimeter:
103
Bore 1 - Inch:
2.362
Bore 2 - Millimeter:
60
Height - Inch:
4.055
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Stepped Shaft Locating Washer Extended on One Side | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
TC1220/0-5-HLA
Description
TC1220/0-5-HLA THRUST NEEDLE ROLLER ASSY ; 3/4" BORE 1 1-1/4" OD
Part # TC1220/0-5
BDI # 18317970
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.75
Bore 2 - Millimeter:
19.05
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel