O210;056C34D2114
Description
O210 ; 056C34D2114 SGL PHASE HVAC MOTOR ; 1/3HP 3600RPM DP 56C 1/60/115/208-230V
Part # O210
BDI # 22326296
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.6/2.7 To 2.8 Ampere | 2 Poles
Mounting Method:
Round Frame
Y502;056H17T2013
Description
Y502 ; 056H17T2013 INVERTER DUTY MOTOR ; 1/3HP 1800RPM TENV 56C 3/60/230V
Part # Y502
BDI # 22326458
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.2 Ampere | 4 Poles
Mounting Method:
Rigid
F131;056C17F5358
Description
F131 ; 056C17F5358 FARM DUTY AC MOTOR ; 1/3HP 1725RPM TEFC 56C 1/60/115/208-230V
Part # F131
BDI # 22326212
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.56
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.6/3.1 To 3.3 Ampere | 4 Poles
Mounting Method:
Rigid
HG705A;056S84DRS40001A1
Description
HG705A ; 056S84DRS40001A1 HVAC MOTOR ; 1/1-1/15HP 1/60/115V FAN/BLOWER
Part # HG705A
BDI # 22326516
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 4.6 Ampere | 4/8 Poles
Mounting Method:
Resilient
B607;048S17D2117
Description
B607 ; 048S17D2117 FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Z 1/60/277V
Part # B607
BDI # 22325829
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 2.5 Ampere | 4 Poles
Mounting Method:
Resilient