Page 1 of 128

Next

Compare
RA111RRB

COMPARE

RA111RRB

Description
RA111RRB + COL INSERT BRG ; 1-11/16" BORE NARROW IR 3.347" OD

TIMKEN

Part # RA111RRB + COL

BDI # 1371313

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 43.663
Outer Race Profile: Spherical
Global Part Number GPN: 561694
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
2012 1 11/16

COMPARE

2012 1 11/16

Description
2012 1 11/16 TAPERED BUSHING ; 1-11/16" BORE 2-3/4" OD 1-1/4" LTB

MARTIN SPROCKET & GR

Part # 2012 1 11/16

BDI # 617325

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 69.85

Bore - Millimeter: 42.875
Bore - Inch: 1.688
Other Features: Keyway on ID
Global Part Number GPN: 374975
Bushing Series: 2012

Price Inventory : In stock
Loading Price
QTY
CF 7/8 S

COMPARE

CF 7/8 S

Description
CF 7/8 S CAM FOLLOWER BEARING ; 7/8" RLR DIA 1/2" RLR WD

MCGILL

Part # 2080110000

BDI # 344014

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20652

Price Inventory : In stock
Loading Price
QTY
RAK1

COMPARE

RAK1

Description
RAK1 PILLOW BLK BRG UNIT ; 1" BORE 1-5/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAK1

BDI # 1371351

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Other Features: Single Row | Low Base
Global Part Number GPN: 520445
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
50A45

COMPARE

50A45

Description
50A45 ROLLER CHAIN SPROCKET ; 5/8" P 45T 21/32" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 50A45

BDI # 621188

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 8.96
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.313
Global Part Number GPN: 31747
Pitch Diameter - Millimeter: 227.58
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY