KM3457
Description
KM3457 GENERAL PURPOSE AC MOTOR ; 1/3HP 56C FRM 3600RPM 230/460VAC
Part # KM3457
BDI # 129338
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
VSSWDM3537
Description
VSSWDM3537 WASHDOWN DUTY AC MOTOR ; .5HP 3450 230/460 3PH 60HZ 56C TENV
Part # VSSWDM3537
BDI # 131945
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.09
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face
VSSWDM3541
Description
VSSWDM3541 WASHDOWN DUTY AC MOTOR ; .75HP 3450RPM 3PH 60HZ 56C 3518M TENV F1
Part # VSSWDM3541
BDI # 131947
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.09
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Washdown Duty
Mounting Method:
C-Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.71
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face