Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.88
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Jet Pump
Mounting Method:
C-Face
VL3503
Description
VL3503 GENERAL PURPOSE AC MOTOR ; .5HP 3450 115/230 1PH 60HZ 56C TEFC
Part # VL3503
BDI # 131048
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Jet Pump
Mounting Method:
C-Face
VL3515T
Description
VL3515T GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 1PH 60HZ 145TC 3535L TEFC F1
Part # VL3515T
BDI # 131073
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
VL3509A
Description
VL3509A GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 3600RPM 115/230VAC
Part # VL3509A
BDI # 131061
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face