K608A;056T17W99021
Description
K608A ; 056T17W99021 SVRE DUTY AC MOTOR ; 1HP 1800RPM TEFC 56C 3/60/230/460V
Part # K608A
BDI # 22326932
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method:
Round Frame
GT4001;143TTDR16042
Description
GT4001 ; 143TTDR16042 PUMP AC MOTOR ; 1HP 1800RPM DP 143JMV 3/60/200V
Part # GT4001
BDI # 22327571
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.5 Ampere | 4 Poles
Mounting Method:
Round Frame