VECP4111T
Description
VECP4111T GENERAL PURPOSE AC MOTOR ; 25HP 1180RPM 3PH 60HZ 324TC 1260M TEFC F
Part # VECP4111T
BDI # 130828
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
32.91
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
171509.60
Description
171509.60 MULTIPHASE AC MOTOR ; 40HP 1800RPM 324TC TEFC 230/460V 3PH
Part # 171509.60
BDI # 22132684
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
29.53
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Current Rating 92/46 Ampere | 4 Poles
Mounting Method:
C-Face