K473;145TTFR16095
Description
K473 ; 145TTFR16095 BRAKE AC MOTOR ; 1HP 1200RPM TEFC 145TC 3/60/230/460V
Part # K473
BDI # 22328181
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1160/965
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Bolt-On