PEWWE15-18-254TC
Description
PEWWE15-18-254TC SEVERE DUTY MOTOR ; 15HP 1800 230/460 3 PH 60HZ 254TC TEFC
Part # PEWWE15-18-254TC
BDI # 998771
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
F2 Mount
Mounting Method:
C-Face | Rigid
PEWWE15-18-254T
Description
PEWWE15-18-254T SEVERE DUTY MOTOR ; 230/460V 15HP 1800RPM 254T FRAME
Part # PEWWE15-18-254T
BDI # 998623
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
F2 Mount
Mounting Method:
Rigid
HHI15-18-254T
Description
HHI15-18-254T ELECTRIC MOTOR ; AC MOTOR
Part # HHI15-18-254T
BDI # 21465736
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
F2 Mount
Mounting Method:
Rigid