ZA2100
Description
ZA2100 PILLOW BLOCK ROLLER BEARING ; 1" BORE 1-9/16" BASE-CTR HGT 2-HOLE
Part # 10414407
BDI # 18146886
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502385
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SAS1
Description
SAS1 PILLOW BLK BRG UNIT ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # SAS1
BDI # 1372535
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.169
Other Features:
Single Row | High Base
Global Part Number GPN:
520223
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
TWN24
Description
TWN24 TWIN PILLOW BLOCK BEARING ; 1-1/2" BORE 4 BOLT ALUMINUM
Part # TWN24
BDI # 854494
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Center Across Shaft - Millimeter:
104.1
Other Features:
1/4 Inch Bolt | Each Sealed on One End | Length Thru Bore 3 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
SPB24
Description
SPB24 LINEAR PILLOW BLOCK BEARING ; 1-1/2" BORE 4 BOLT ALUMINUM
Part # SPB24
BDI # 854027
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Center Across Shaft - Millimeter:
104.1
Other Features:
1/4 Inch Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
P2B-SCEZ-100-PCR
Description
P2B-SCEZ-100-PCR; 127501 ; PILLOW BLK BALL BRG
Part # 127501
BDI # 259583
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.18
Other Features:
Single Row | Corrosion Resistant
Global Part Number GPN:
521917
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.2
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2