UCP208
Description
UCP208 PILLOW BLOCK BEARING ; 40MM BORE 49.2MM BASE-CTR HGT 2 HOLE
Part # UCP208
BDI # 114687
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Global Part Number GPN:
524308
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2