SUCSP207-20
Description
SUCSP207-20 PILLOW BLOCK BEARING UNIT ; NORMAL DUTY SOLID BASE 1-1/4" BORE 5" L
Part # SUCSP207-20
BDI # 24666070
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.926
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
SUCTP207-23
Description
SUCTP207-23 PILLOW BLOCK BEARING UNIT ; 2-BOLT 1.437" BORE PBT WHT THERMOPLASTIC
Part # SUCTP207-23
BDI # 24666077
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.926
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
SUCTP207-20
Description
SUCTP207-20 PILLOW BLOCK BEARING UNIT ; 1.25" BORE STAINLESS STEEL NORMAL DUTY
Part # SUCTP207-20
BDI # 21853626
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.926
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
UCP208-108D1
Description
UCP208-108D1 PILLOW BLK BEARING UNIT ; 1.5" BORE 2-BOLT BASE CAST IRON STD DUTY
Part # UCP208-108D1
BDI # 1195261
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
49.2
SUCTP204-12
Description
SUCTP204-12 PILLOW BLOCK BEARING UNIT ; 0.75" BORE STAINLESS STEEL NORMAL DUTY
Part # SUCTP204-12
BDI # 24666075
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3