HCP207-20
Description
HCP207-20 PILLOW BLOCK BEARING ; 1-1/4" SHAFT
Part # 2101015077
BDI # 18126782
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.054
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
SHCTP205-16
Description
SHCTP205-16 PILLOW BLOCK BEARING ; 1" BORE ECC PBT
Part # 2101021944
BDI # 18130426
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.148
Other Features:
Single Row | Stainless Steel Insert | Solid Base
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.1
Housing Material:
Thermoplastic
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
SHCTP206-18
Description
SHCTP206-18 PILLOW BLOCK BEARING ; 1-1/8" BORE ECC PBT
Part # 2101021947
BDI # 18130428
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.228
Other Features:
Single Row | Stainless Steel Insert | Solid Base
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Thermoplastic
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9
VAK206-30MM
Description
VAK206-30MM PILLOW BLOCK BEARING ; 30MM BORE
Part # 2101029292
BDI # 18134735
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
35.7
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
39.7
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.814
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
39.7