Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.276
Other Features:
Single Row | Medium Duty | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
58.75
UCP204-20MM
Description
UCP204-20MM PILLOW BLOCK BEARING ; 20MM BORE
Part # 2101028406
BDI # 18134143
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
HCP207-20
Description
HCP207-20 PILLOW BLOCK BEARING ; 1-1/4" SHAFT
Part # 2101015077
BDI # 18126782
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.054
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
UCP205-25MM
Description
UCP205-25MM PILLOW BLOCK BEARING ; 25MM BORE 2BOLT CAST IRON HSG
Part # 2101028418
BDI # 18134149
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
SWG205-25UMM
Description
SWG205-25UMM TAPED BASE BEARING ; 25MM BORE
Part # 2101025897
BDI # 18132491
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5