UCP209D1
Description
UCP209D1 PILLOW BLOCK BEARING UNIT ; 2-BOLT BASE 45MM ID ROUND BORE CI LD
Part # UCP209D1
BDI # 1195263
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54
SUCTP210-32
Description
SUCTP210-32 PILLOW BLOCK BEARING UNIT ; 2-BOLT 2" BORE PBT WHT THERMOPLASTIC
Part # SUCTP210-32
BDI # 24666080
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.562
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.55
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
50.8
SUCSP210-32
Description
SUCSP210-32 PILLOW BLOCK BEARING UNIT ; NORMAL DUTY SOLID BASE 2" BORE
Part # SUCSP210-32
BDI # 24666074
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.562
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
SUCTP210-31
Description
SUCTP210-31 PILLOW BLOCK BEARING UNIT ; 2-BOLT 1.937" BORE PBT WHT THERMOPLASTIC
Part # SUCTP210-31
BDI # 24666079
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.562
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.2
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2