PB22440H
Description
PB22440H PILLOW BLOCK ROLLER BEARING ; 2-1/2" BORE 2-3/4" BASE-CTR HGT 2-HOLE
Part # 10433822
BDI # 579711
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517709
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PB22439HHCK81A
Description
PB22439HHCK81A PILLOW BLOCK ROLLER BRG ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE
Part # 10424496
BDI # 574119
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar | Closed End Cover
Global Part Number GPN:
517722
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P3S239E
Description
P3S239E PILLOW BLOCK BALL BEARING ; 2-7/16" SHAFT DIA 2-BOLT CI LIP SEAL
Part # 10439905
BDI # 19436997
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.031
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
PLB6835R
Description
PLB6835R PILLOW BLOCK ROLLER BEARING ; 2-3/16" BORE 3" BASE-CTR HGT 2 HOLE
Part # 10435463
BDI # 574481
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
516672
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
76.2
EPB22439H
Description
EPB22439H PILLOW BLOCK ROLLER BEARING ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2-HOLE
Part # 10418057
BDI # 581176
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar
Global Part Number GPN:
518153
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2