UCP212-60MM
Description
UCP212-60MM PILLOW BLOCK BEARING ; 60MM BORE
Part # 2101028511
BDI # 18133758
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
70
HCP212-38
Description
HCP212-38 PILLOW BLOCK BEARING ; 2-3/8" SHAFT
Part # 2101015115
BDI # 18126819
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.724
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
SRE-PB2-207R3NE
Description
SRE-PB2-207R3NE PILLOW BLOCK BEARING ; 2-7/16IN SHFT
Part # 2101024477
BDI # 23728407
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.852
Other Features:
Double Row | Single Collar
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Ductile Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
UCP212-39
Description
UCP212-39 PILLOW BLOCK BEARING ; 2-7/16" BORE
Part # 2101028506
BDI # 18133757
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.024
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
UCP213-65MM
Description
UCP213-65MM PILLOW BLOCK BEARING ; 65MM BORE
Part # 2101028519
BDI # 18133764
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
76.2