UCHA21132G5 SPCL-POLY
Description
UCHA21132G5 SPCL-POLY HANGER BRG ; SPECIAL-POLY
Part # UCHA21132G5 SPCL-POLY
BDI # 24719379
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Length Thru Bore - Inch:
2.189
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
126.213
Base to Center Height - Millimeter:
87.325
Rolling Element:
Ball Bearing
4Y1GL8-47EX
Description
4Y1GL8-47EX PILLOW BLOCK BALL BEARING ; 130MM OD POLYMER
Part # 4Y1GL8-47EX
BDI # 20878539
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.026
Other Features:
Industrial Grade EDT Polymer Lubricant
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9
4Y1GL8-47FX
Description
4Y1GL8-47FX PILLOW BLOCK BALL BEARING ; 130MM OD POLYMER
Part # 4Y1GL8-47FX
BDI # 20878545
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.026
Other Features:
-55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9
NA1GL5-2-15/16
Description
NA1GL5-2-15/16 PILLOW BLOCK BEARING ; POLYMER STD BACKING HEIGHT
Part # NA1GL5-2-15/16
BDI # 20879725
Features
Inch - Metric:
Inch
Other Features:
Gray Bearing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Polymer
Mounting Method:
Shaft Mount
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9
Rolling Element:
Sleeve Bearing
NA1GL5-3
Description
NA1GL5-3 PILLOW BLOCK BEARING ; POLYMER STD BACKING HEIGHT
Part # NA1GL5-3
BDI # 20879771
Features
Inch - Metric:
Inch
Other Features:
Gray Bearing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Polymer
Mounting Method:
Shaft Mount
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9
Rolling Element:
Sleeve Bearing