CD7503
Description
CD7503 SHUNT WOUND DC MOTOR ; 3HP 215C FRM 1800RPM 180VDC NEMA TEFC
Part # CD7503
BDI # 125571
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
21.24
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CD7502
Description
CD7502 SHUNT WOUND DC MOTOR ; 2HP 1750RPM DC 213C 3646D TEFC F1 N
Part # CD7502
BDI # 125570
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.24
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1750 | 2050
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
36.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Foot Mounted | F1 Face