Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
96
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
514530
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
96
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
514529
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SAF22520X3.7/16
Description
SAF22520X3.7/16 PILLOW BLOCK BEARING
Part # SAF22520X3.7/16
BDI # 1229047
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
155.575
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
114
C-FSPAW2220-307N1
Description
C-FSPAW2220-307N1 PILLOW BLOCK BEARING ; 3-7/16" 4B.P.BLK+C
Part # C-FSPAW2220-307N1
BDI # 1215670
Features
Inch - Metric:
Inch
Other Features:
Double Row | Heavy Duty | 2 Open End Cover
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.3
Housing Material:
Ductile Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
114
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row | Wide Inner Ring | With Slinger
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
166
Base to Center Height - Millimeter:
117
Rolling Element:
Ball Bearing