E-P4B-TRB-4 15/16

COMPARE

E-P4B-TRB-4 15/16

Description
E-P4B-TRB-4 15/16 PILLOW BLOCK BRG ; 4-BOLT CAST IRON

TIMKEN

Part # E-P4B-TRB-4 15/16

BDI # 1355728

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 184.15
Other Features: Double Row
Global Part Number GPN: 603141
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 15.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : Available to order
$ 2,694.93 / each QTY
MSE415BRHSAFQAATL

COMPARE

MSE415BRHSAFQAATL

Description
MSE415BRHSAFQAATL PILLOW BLK CYL RLR BRG ; 4-15/16" BORE 7.126"

TIMKEN

Part # MSE415BRHSAFQAATL

BDI # 20350649

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Single Row | Medium Duty | With Angled Split Support
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 19.5

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 181

Price Inventory : Available to order
$ 4,751.81 / each QTY
E-P4B-TRB-4 7/16

COMPARE

E-P4B-TRB-4 7/16

Description
E-P4B-TRB-4 7/16 PILLOW BLOCK BRG ; 4-BOLT CAST IRON

TIMKEN

Part # E-P4B-TRB-4 7/16

BDI # 1355729

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 171.45
Other Features: Double Row
Global Part Number GPN: 603140
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : Available to order
$ 2,163.87 / each QTY