Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
31.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.124
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
38.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.124
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
35.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face