TAAPH34K515SO
Description
TAAPH34K515SO PILLOW BLK SPH RLR BRG ; TAPERED ADAPTER LOCK SOLID BLOCK
Part # TAAPH34K515SO
BDI # 22086342
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
187.452
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
179.4
QMPH30J600SM
Description
QMPH30J600SM PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 4BOLT SOLID-BLOCK
Part # QMPH30J600SM
BDI # 763380
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
192.024
Other Features:
Double Row
Global Part Number GPN:
511548
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20.5
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
LSM150BRHSDQKPS
Description
LSM150BRHSDQKPS PILLOW BLOCK CYL RLR BRG ; 150MM BORE RETAINED
Part # LSM150BRHSDQKPS
BDI # 21954830
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
98.4
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
181
TAPH34K515SEO
Description
TAPH34K515SEO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAPH34K515SEO
BDI # 22086368
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Other Features:
Double Row | Extreme Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
179.4
MSM125BRHSAFQAHTPS
Description
MSM125BRHSAFQAHTPS PILLOW BLK BEARING ; 125MM BORE RETAINED
Part # MSM125BRHSAFQAHTPS
BDI # 22819841
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
114.3
Other Features:
Single Row | Medium Duty | With Angled Split Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
181