Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
43
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
50
KGBAO50-PP-AS
Description
KGBAO50-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE
Part # KGBAO50-PP-AS
BDI # 1411769
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
100
Nominal Bolt Center Across Shaft - Millimeter:
108
Other Features:
Heavy Duty
Self Aligning:
No
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
100
Nominal Bolt Center Across Shaft - Millimeter:
116
Other Features:
Heavy Duty | Greased
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
KGSNO50-PP-AS
Description
KGSNO50-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE
Part # KGSNO50-PP-AS
BDI # 1174750
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
100
Nominal Bolt Center Across Shaft - Millimeter:
108
Other Features:
Light Duty | Extruded Housing | Greased
Self Aligning:
Yes
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
50