Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
TAA31SN68K320SO

COMPARE

TAA31SN68K320SO

Description
TAA31SN68K320SO SPHR RLR BRG HOUSED UNIT ; NON-RETURNABLE SOLID-BLK

TIMKEN

Part # TAA31SN68K320SO

BDI # 22085898

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 347
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 31.9

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 340

Price Inventory : Request a quotation
Loading Price
QTY
TAA30SN76K360SO

COMPARE

TAA30SN76K360SO

Description
TAA30SN76K360SO SPHR RLR BRG HOUSED UNIT ; NON-RETURNABLE SOLID-BLK

TIMKEN

Part # TAA30SN76K360SO

BDI # 22085882

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 361
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 31.9

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 340

Price Inventory : Request a quotation
Loading Price
QTY