Page 1 of 11573

Next

Compare
QAAP15A215SM

COMPARE

QAAP15A215SM

Description
QAAP15A215SM PILLOW BLOCK SPH RLR BRG ; CONCENTRIC LOCK DBL-COLLAR SOLID-BLOCK

TIMKEN

Part # QAAP15A215SM

BDI # 765170

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 120.396
Other Features: Double Row | Double Collar
Global Part Number GPN: 513049
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.3
Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
098009.00

COMPARE

098009.00

Description
098009.00 PERMANENT MAGNET DC MOTOR ; 3/4HP SS56C FRM 2500RPM 90VDC NEMA TEFC

LEESON

Part # 098009.00

BDI # 553915

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 2500
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.81

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 7.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
YASM1

COMPARE

YASM1

Description
YASM1 PILLOW BLK BRG UNIT ; 2 BLT 25.4MM ID 40.3MM BOLT CTR

TIMKEN

Part # YASM1

BDI # 1375465

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Medium Duty | High Base
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.7

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 42.9

Price Inventory : In stock
Loading Price
QTY
YASM2 1/4

COMPARE

YASM2 1/4

Description
YASM2 1/4 PILLOW BLK BRG UNIT

TIMKEN

Part # YASM2 1/4

BDI # 1375473

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Medium Duty | High Base
Global Part Number GPN: 520014
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
VAS1 3/8

COMPARE

VAS1 3/8

Description
VAS1 3/8 PILLOW BLK BRG UNIT

TIMKEN

Part # VAS1 3/8

BDI # 1374456

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Other Features: Single Row | High Base
Global Part Number GPN: 520151
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY