PWN12C
Description
PWN12C LINEAR TWIN OPEN PILLOW BLOCK ; 3/4 IN DIA X 2.75 IN W X 4.75 IN L SA
Part # PWN12C
BDI # 21453629
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
Compensated ID | Each Sealed on One End | Length Thru Bore 1.625 Inch on Both Side
Self Aligning:
Yes
Housing Style:
8 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable
P12
Description
P12 LINEAR PLAIN BEARING ; 19.05MM BORE 23.8MM BSE TO CNTR 4BLT
Part # P12
BDI # 21453604
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
Precision ID | PTFE Coated
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
P12C
Description
P12C LINEAR PLAIN BEARING ; 19.05MM BORE 23.8MM BSE TO CNTR 4BLT
Part # P12C
BDI # 21453605
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
Compensated ID | PTFE Coated
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
P06C
Description
P06C CLOSED LINEAR PILLOW BLOCK ; 3/8 IN ID X 1.75 W X 1.31 IN L X .93 H
Part # P06C
BDI # 21453601
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
22.225
Nominal Bolt Center Across Shaft - Millimeter:
35.6
Other Features:
Compensated ID | PTFE Coated
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
PWN16C
Description
PWN16C LINEAR TWIN OPEN PILLOW BLOCK ; 1 IN DIA X 3.25 IN W X 6 IN L SELF ALIG
Part # PWN16C
BDI # 21453818
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
Compensated ID | Each Sealed on One End | Length Thru Bore 1.625 Inch on Both Side
Self Aligning:
Yes
Housing Style:
8 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable