SHCTP205-16
Description
SHCTP205-16 PILLOW BLOCK BEARING ; 1" BORE ECC PBT
Part # 2101021944
BDI # 18130426
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.148
Other Features:
Single Row | Stainless Steel Insert | Solid Base
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.1
Housing Material:
Thermoplastic
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
VAK206-30MM
Description
VAK206-30MM PILLOW BLOCK BEARING ; 30MM BORE
Part # 2101029292
BDI # 18134735
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
35.7
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
39.7
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.814
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
39.7
SHCTTB204-12
Description
SHCTTB204-12 TAPPED BASE BEARING ; 3/4" ECC PBT
Part # 2101021999
BDI # 18130467
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.37
Other Features:
Single Row | Stainless Steel Insert | Solid Base
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Thermoplastic
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
SHCTTB205-25MM
Description
SHCTTB205-25MM TAPPED BASE BEARING ; 25MM ECC PBT
Part # 2101022006
BDI # 18130472
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
41.2
Other Features:
Single Row | Stainless Steel Insert | Solid Base
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Thermoplastic
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5