21228Z
Description
21228Z PILLOW BLOCK SLEEVE BEARING ; 1-3/4" SHAFT DIA 2-BOLT CI BRNZ SLV
Part # 10407198
BDI # 582331
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.3
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
38.1
21224Z
Description
21224Z PILLOW BLOCK SLEEVE BEARING ; 1-1/2" SHAFT DIA CI 2-BOLT SPLIT JOINT
Part # 10434406
BDI # 582697
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
34.925
PL3W2E20E
Description
PL3W2E20E PILLOW BLOCK BALL BEARING ; 1-1/4" SHAFT DIA
Part # 10436946
BDI # 576602
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.7
Other Features:
Single Row | Low Base
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
39.7
21220Z
Description
21220Z PILLOW BLOCK SLEEVE BEARING ; 1-1/4" SHAFT DIA
Part # 10420583
BDI # 578195
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.5
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.7
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
32
PL3U2E20N
Description
PL3U2E20N PILLOW BLOCK BALL BEARING ; 1-1/4" BORE 1-9/16" BASE-CTR HGT 2-HOLE
Part # 10430499
BDI # 581899
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.7
Other Features:
Single Row | Low Base
Global Part Number GPN:
245867
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2