CLRAK209-27
Description
CLRAK209-27 PILLOW BLOCK BEARING ; 1-11/16" SHAFT CONCENTRIC LCK
Part # 2101008434
BDI # 18123432
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
50.8
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.7
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
52.4
CLRAK208-40MM
Description
CLRAK208-40MM PILLOW BLOCK BEARING ; 40MM BORE CONCENTRIC LCK
Part # 2101008432
BDI # 18123430
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
50.8
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
49.2
CLRAK207-22
Description
CLRAK207-22 PILLOW BLOCK BEARING ; 1-3/8" SHAFT CONCENTRIC LCK
Part # 2101008428
BDI # 18123426
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
46
CLP208-24
Description
CLP208-24 PILLOW BLOCK BEARING ; 1-1/2" SHAFT CONCENTRIC LCK
Part # 2101008400
BDI # 18123398
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
50.8
Other Features:
Single Row | High Center Shaft Height | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
49.2
CLRAK210-32
Description
CLRAK210-32 PILLOW BLOCK BEARING ; 2" SHAFT CONCENTRIC LCK
Part # 2101008439
BDI # 18123437
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.086
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
55.575