19341125
Description
19341125 PILLOW BLOCK ROLLER BEARING ; 125MM TYPE E 4-BOLT
Part # 19341125
BDI # 659672
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
184.15
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
139.7
19141415
Description
19141415 PILLOW BLOCK ROLLER BEARING ; 4-15/16" M2000 4-BOLT EXPANSION
Part # 19141415
BDI # 658960
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
188.925
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
139.7
19141130
Description
19141130 PB ROLLER BEARING ; 130MM M2000 4-BOLT EXPANSION
Part # 19141130
BDI # 22373558
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
188.925
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
139.7
19241407
Description
19241407 PILLOW BLOCK ROLLER BEARING ; 4-7/16" M2000 4-BOLT NON-EXPANSION
Part # 19241407
BDI # 659053
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
120.65
19241130
Description
19241130 PILLOW BLOCK ROLLER BEARING ; 130MM M2000 4-BOLT NON-EXPANSION
Part # 19241130
BDI # 22374005
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
188.925
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
139.7