D5150R-BV
Description
D5150R-BV SHUNT WOUND DC MOTOR ; 50HP 1150RPM DC 2514ATZ DPG-FV
Part # D5150R-BV
BDI # 126480
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.374
Sync RPM:
1150
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
38.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
50HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F2 Face
D5050RS-BV
Description
D5050RS-BV SHUNT WOUND DC MOTOR ; 50HP 1750RPM DC 2512ATZ DPG-FV
Part # D5050RS-BV
BDI # 126460
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.124
Sync RPM:
1750
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
34.64
Current:
DC
Inch - Metric:
Inch
Horse Power:
50HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F2 Face