M1227T
Description
M1227T SPEED MOTOR ; 15/6.7HP 1760/1160RPM 3PH 60HZ 284T 4040
Part # M1227T
BDI # 129724
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
23.81
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
6.7 | 15HP
Mounting Method:
Foot Mounted
EM2535T-8
Description
EM2535T-8 GENERAL PURPOSE AC MOTOR ; 30HP 1775RPM 3PH 60HZ 286T 4060M OPSB F1
Part # EM2535T-8
BDI # 127201
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2531T
Description
EM2531T GENERAL PURPOSE AC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 4050M OPSB F1
Part # EM2531T
BDI # 127190
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EHM2535T
Description
EHM2535T HVAC MOTOR ; 30HP 1775RPM 3PH 60HZ 286T 4060M OPSB F1
Part # EHM2535T
BDI # 126975
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
EM2531T-8
Description
EM2531T-8 GENERAL PURPOSE AC MOTOR ; 25HP 1770RPM 3PH 60HZ 284T 4050M OPSB F1
Part # EM2531T-8
BDI # 127193
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted