CECP84103T-4
Description
CECP84103T-4 GENERAL PURPOSE AC MOTOR ; 25HP 284TC FRM 1800RPM 460VAC
Part # CECP84103T-4
BDI # 125718
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
ECP84103T-4
Description
ECP84103T-4 SEVERE DUTY AC MOTOR ; 25HP 1770RPM 3PH 60HZ 284T TEFC F1
Part # ECP84103T-4
BDI # 126811
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
CECP84107T-4
Description
CECP84107T-4 GENERAL PURPOSE AC MOTOR ; 25HP 3600 RPM 3PH 284TSC TEFC
Part # CECP84107T-4
BDI # 125723
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
ECP4103T-4
Description
ECP4103T-4 SEVER DUTY AC MOTOR ; 25HP 1770RPM 3PH 60HZ 284T 1056M TEFC F1
Part # ECP4103T-4
BDI # 126658
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted