Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
252.019
Other Features:
Double Row | Open End Cover | Corrosion Resistant
Global Part Number GPN:
520997
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
222.25
Other Features:
Double Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.3
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
170
P4B532-ISAF-507RE
Description
P4B532-ISAF-507RE; 037854 ; PILLOW BLOCK ROLLER BEARING
Part # 037854
BDI # 243148
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
156.769
Other Features:
Double Row
Global Part Number GPN:
520837
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
EM4103T
Description
EM4103T GENERAL PURPOSE AC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 1054M TEFC F1
Part # EM4103T
BDI # 127404
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
P4B532-USAF-507LER MOD;140129
Description
P4B532-USAF-507LER MOD; 140129 ; PILLOW BLK BRG
Part # 140129
BDI # 22600393
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
156.769
Other Features:
Double Row | Open End Cover | Corrosion Resistant
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
170