Page 1 of 778

Next

Compare
EP4B-IP-507R

COMPARE

EP4B-IP-507R

Description
EP4B-IP-507R PILLOW BLK RLR BRG ; NON RETURNABLE

DODGE

Part # 071610

BDI # 247962

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 156.72
Other Features: Double Row
Global Part Number GPN: 500344
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 18.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
P4B532-ISAF-507L

COMPARE

P4B532-ISAF-507L

Description
P4B532-ISAF-507L; 037901 PILLOW BLK BRG

DODGE

Part # 037901

BDI # 243153

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 156.769
Other Features: Double Row
Global Part Number GPN: 520840
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 18.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
P4B532-ISAF-507R

COMPARE

P4B532-ISAF-507R

Description
P4B532-ISAF-507R; 037850 ; PILLOW BLK ROLLER BRG 5-7/16" BORE

DODGE

Part # 037850

BDI # 243144

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 156.769
Other Features: Double Row
Global Part Number GPN: 520838
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 18.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
EM4110T

COMPARE

EM4110T

Description
EM4110T GENERAL PURPOSE AC MOTOR ; 40HP 1775RPM 3PH 60HZ 324T 1254M TEFC F1

BALDOR-RELIANCE

Part # EM4110T

BDI # 127425

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
ECP4104T

COMPARE

ECP4104T

Description
ECP4104T SEVER DUTY AC MOTOR ; 30HP 286T FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # ECP4104T

BDI # 126660

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY